Reflective No Smoking Danger Sign, 7" H, 10" W, Vertical Rectangle, English, LCU4-0587-RA_10x7

  • Mfr # LCU4-0587-RA_10x7

  • Zoro # G4318995


product price:  $8.75
/ea

Key Features

Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0587-RA_10x7
Zoro #
G4318995
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Reflective No Smoking Danger Sign
Header
Danger
Legend
No Smoking or Open Lights Within_______Feet
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
No Smoking
Header Legend Color
White
Legend/Background Color
Black/Red on White
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Material
Aluminum
Background Color
White
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black, Red
Sign Legend Color
Black, Red
Header Background Color
Red, Yellow
Double-Sided
No
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Mirror Print
No
Sign Legend
No Smoking Or Open Lights Within ___Feet
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Material Special Properties
Metal Detectable, Write-On Surface
Sign Format
Traditional OSHA
Sign Header
Danger
Protective Coating
Clear Film Laminate
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
Yes
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
State Specific Sign
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective No Smoking Danger Sign

Description

Reflective No Smoking Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Lights Within ___Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.