Shop All Exit Signs
Lyle
Rflctv Exit & Entrance Sign, 10x14in, Alum
Mfr # LCU1-0005-RA_14x10
Zoro # G6041399
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EXIT (ARROW RIGHT)
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # LCU1-0005-RA_14x10
- Zoro # G6041399
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Details
Description
Exit Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Exit (Arrow Right), Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Safety Harness, Vest Style, Polyester (SDH200-ML)
- 5.11 Boot, 8-1/2, W, Black, Plain, Unisex (12339)
- HONEYWELL NORTH Exhalation Housing (54007-H5)
- ROPE LOGIC X-Rigging XL Beast Whoopie Sling 3/4 in. Tenex 3-5 ft. (36338)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1077-NP_14X10)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1016-RD_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1087-RA_14X10)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, Red, White (U7-1079-RA_14X10)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R61)
- Lyle Signs