Road Construction Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English

  • Mfr # W20-1Z-30HA

  • Zoro # G4199212


product price:  $97.59
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
Road Construction Ahead
Width
30 in
Height
30 in
Sign Shape
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W20-1Z-30HA
Zoro #
G4199212
UPC #
849362017314
Country of Origin
United States

Dimensions

Width
30 in
Height
30 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Road Construction Ahead Traffic Sign
Header
No Header
Legend
Road Construction Ahead
Sign Shape
Diamond
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
MUTCD Code
W20-1Z
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
MUTCD Compliant Sign
Yes
State Specific Sign
No
Number of Printed Sides
1
MUTCD Sign Description
Road Construction Ahead
Sign Legend
Road Construction Ahead
Sign Header
No Header
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr.
Indoor/Outdoor Usage
Outdoor
Mounting Hole Distance Center to Center
30 in
Sign Properties
Rigid
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Holes on 1 in. Centers
Yes
Material Properties
Roll Up

Description

Road Construction Ahead Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.