Shop All Security & Access Signs
Lyle
Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # U7-1069-RD_10X7
Zoro # G2737150
original price:
$5.82
26% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Door Do Not Block
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Product Information
- Brand Lyle
- MFR # U7-1069-RD_10X7
- Zoro # G2737150
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Details
Description
Safety Decal, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Door Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Half Dome Safety Mirror (H-DOME-ST-36)
- WERNER 4 ft.L Positioning and Restraint Lanyard (C111104)
- 3M Nose Cup Valve and Seat, PK2 (7882)
- HONEYWELL Headband Ear Muffs, 30, VeriShield (1035108-VS)
- LYLE Video Surveillance Notice, Aluminm, 10"x7" (LCU5-0055-NA_10X7)
- LYLE Notice Sign, Reflective Sheeting, Horizontal Rectangle, 10 in x 14 in Size, Adhesive Mounting (U1-1002-RD_14X10)
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- LYLE Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0685-NA_10X7)
- LYLE Traffic Sign, 9 x 12In, BK/WHT, Text (SL-016-12HA)
- LYLE Video Surveillance Notice, Alumnm, 14"x10" (LCU5-0055-NA_14X10)
- SECURE Secure DSB-3-in1 Door Safety Banner With Stop & Do Not Enter (DSB-3-in1)
- Lyle Signs