Shop All Facility Signs
Lyle
Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1199-RD_14X10
Mfr # U7-1199-RD_14X10
Zoro # G2098385
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety First, First Aid Kit
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U7-1199-RD_14X10
- Zoro # G2098385
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Details
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SE SV2Z Grn Mesh Lrg (SV25-2ZGM-L)
- CONDOR Full Body Harness, Universal, Polyester (19F380)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A6, Thumbhole, 18 in Length, Yellow, Knit Cuff (9318K13T)
- HEXARMOR Knit Gloves, 1 PR (3080-M (8))
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1121-RD_7X5 (U5-1121-RD_7X5)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1516-RA_14X10 (U4-1516-RA_14X10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1438-RA_10X7 (U5-1438-RA_10X7)
- LYLE Traffic Sign, 12 x 12In, BK/YEL, Text (NT-035-12HA)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1456-RD_10X7 (U5-1456-RD_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1512-RA_10X7 (U4-1512-RA_10X7)
- HEADLINE SIGN ADA Sign, Men Restroom Symbol w/Tactile Graphic, Plastic, 6 x 9, Gray (4817)
- Lyle Signs