Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1215-RA_14X10

  • Zoro # G9638185


product price:  $11.79
/ea

Key Features

Header
Caution
Legend
Door Opens Outward
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1215-RA_14X10
Zoro #
G9638185
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Door Opens Outward
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Black
Legend Color
Black
Material
Aluminum
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Style
Text
Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Sign Legend Text Color
Black
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Chemical Resistant
No
Metal Detectable
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend
Door Opens Outward
Sign Header Background Color
Black
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Glow In The Dark
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Opens Outward, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.