Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1154-RD_7X5

  • Mfr # U4-1154-RD_7X5

  • Zoro # G2724806


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Caution
Legend
Contaminated With Pesticides
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1154-RD_7X5
Zoro #
G2724806
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Contaminated With Pesticides
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
Legend Style
Text
Legend Color
Black
Legend/Background Color
Black/Yellow
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
Background Color
Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Write on Surface
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
State Specific Sign
No
Chemical Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Legend
Contaminated With Pesticides
Anti-Slip Surface
No
Corrosion Resistant
No
Metal Detectable
No
Sign Format
Traditional OSHA
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contaminated With Pesticides, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.