Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1252-NP_10X7

  • Mfr # U7-1252-NP_10X7

  • Zoro # G4704607


product price:  $5.39
/ea

Key Features

Header
Safety First
Legend
The Safe Way Is The Best Way
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1252-NP_10X7
Zoro #
G4704607
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
The Safe Way Is The Best Way
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Text Color
Black
Sign Header Style
Text
Write on Surface
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Legend
The Safe Way Is The Best Way
Includes Mounting Hardware
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Chemical Resistant
No
Sign Header Text Color
White
Sign Header
Safety First
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Safe Way Is The Best Way, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.