Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1289-NP_10X7

  • Mfr # U7-1289-NP_10X7

  • Zoro # G4704327


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Think
Legend
Conserve Energy
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1289-NP_10X7
Zoro #
G4704327
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Think
Legend
Conserve Energy
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Background Color
Green
Sign Mounting Location
Wall
Sign Header Style
Text
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Sign Legend
Conserve Energy
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Sign Header
Think
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conserve Energy, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products