Zoro Homepage

Safety Sign, 8" W, 12" H, 0.040" Thickness

  • Mfr # LCVB-0041-RA_7x10

  • Zoro # G5277190


product price: $18.55
/ea

Key Features

Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W DOWN ARROW)
Width
12 in
Thickness
0.04 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCVB-0041-RA_7x10
Zoro #
G5277190
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.04 in
Height
10 in
Depth
5 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE EXTINGUISHER (W DOWN ARROW)
Sign Mounting Style
Mounting Holes
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Double-Sided
Yes
Sign Background Color
Red
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English, Spanish
UV Resistant
Yes
Header
No Header
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Properties
Rigid
Mounting Pattern
4 Flange
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Sign Legend
Fire Extinguisher (W Down Arrow)
Sign Header
No Header
Legend Pictogram Description
Down Arrow
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PARW-128
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Red
Graffiti Resistant
Yes
Product Type
Fire Extinguisher Sign

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Fire Extinguisher (W Down Arrow), Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.