Security Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1146-RD_14X10

  • Mfr # U6-1146-RD_14X10

  • Zoro # G2715225


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Warning
Legend
Lead Work Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1146-RD_14X10
Zoro #
G2715225
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Lead Work Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Subject Matter
Chemical and Hazardous Materials
Double-Sided
No
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Header Background Color
Black, Orange
Language
English
OSHA Compliant
Yes
Background Color
Orange
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Orange
Sign Header
Warning
Abrasion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Header Text Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Lead Work Area
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Glow In The Dark
No
Metal Detectable
No
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.