Shop All Stop Signs
Lyle
Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow
Mfr # TR-038-18HA
Zoro # G3267074
original price:
$54.75
5% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Pedestrian Crossing
- Width 18"
- Height 24"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # TR-038-18HA
- Zoro # G3267074
- UPC # 849362016614
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Details
Description
Pedestrian Crossing Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-3-6-10)
- HY-KO Number House 2 3-1/4In Refl (PS-20/2)
- SAFETYPOSTER.COM Safety Poster, Say Yes To Safety, ENG (P0592)
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (ADV-250)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum, White (T1-1389-EG_12x18)
- LYLE Stop Restriction Sign, 18" W, 24" H, English, Aluminum, Yellow (T1-6267-HI_18x24)
- LYLE Stop Sign, 30" W, 30" H, English, Aluminum, Red (R1-1-30DA)
- LYLE Stop Beware of Pedestrians Sign, 12" W, 12" H, English, Recycled Aluminum, Red (ST-015-12HA)
- LYLE Traffic Sign, 24 x 24In, WHT/R, Stop, Text (R1-1-24HA)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (T1-1006-EG_18x18)
- CORTINA SAFETY PRODUCTS Stop Sign, 11" W, 56" H, English, Plastic (03-747QD)
- Lyle Stop Signs