Shop All Stop Signs
Lyle
Stop Restriction Sign, 18" W, 24" H, English, Aluminum, Yellow
Mfr # T1-6267-HI_18x24
Zoro # G6028692
original price:
$65.85
5% off
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend STOP FOR PEDESTRIANS (CROSSWALK SYM)
- Width 18"
- Height 24"
- Sign Shape Rectangle
Product Information
- Brand Lyle
- MFR # T1-6267-HI_18x24
- Zoro # G6028692
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Details
Description
Stop for Pedestrians In Crosswalk Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Polo, Woodland, 2XL, 37" L (1274)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- NOTRAX 8 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0028YB)
- INTERSTATE SAFETY Disposable Face Mask with Elastic Earloop, PK 50 (40354)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (T1-1006-EG_12x12)
- LYLE Stop Sound Horn Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6232-HI_24x24)
- LYLE Traffic Sign, 24 x 24In, WHT/R, DMD GR AL (R1-1-24DA)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum, Red (T1-1006-EG_18x18)
- LYLE Traffic Sign, 24 x 24In, WHT/R, Stop, Text (R1-1-24HA)
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- ZING Stop Sign, 12" W, 12" H, English, Aluminum, Red, MUTCD Code: R1-1 (2430)
- Lyle Signs