Think Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1330-NA_10x7

  • Mfr # U7-1330-NA_10x7

  • Zoro # G5273541


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Header
Think
Legend
THINK SAFETY FIRST
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1330-NA_10x7
Zoro #
G5273541
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Think Sign
Header
Think
Legend
THINK SAFETY FIRST
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Header Legend Color
White
Symbol
None
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Green
Maximum Service Temperature
140 Degrees F
Metal Detectable
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend
Safety First
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header
Think
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Chemical Resistant
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Product Type
Think Sign

Description

Think Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety First, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.