Lyle
Traffic Sign, 18 x 12In, R/WHT, Text, H-16
Mfr # PPR-003-RW-12HA
Zoro # G0227017
original price:
$19.85
4% off
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Property No Trespassing
- Width 12 in
- Height 18 in
- Sign Shape Rectangle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Scoreboard, Job Safety, 20 x 28 In. (SCK115)
- EAGLE MFG Spill Containment Berm, 57-3/4 in.W (T8102G)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Shrink Wrapped, Size M (8) (99-1-9606-8-K)
- CONDOR Anti-Vibration Gloves, S, Black, PR (3NJT5)
- LYLE Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0685-NA_10X7)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1079-RA_14X10 (U5-1079-RA_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1416-RA_14X10 (U3-1416-RA_14X10)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0758-NP_10x14 (LCU4-0758-NP_10x14)
- NMC Security Notice Video Surveillance In Use Sign, SN20AC (SN20AC)
- Lyle Security & Access Signs