Shop LYLE

Warning, Low Clearance, 14 in W x 10 in H, , Reflective Sheeting, LCU6-0084-RD_14X10

  • Mfr # LCU6-0084-RD_14X10
  • Zoro # G9477870

product price: 
$
7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Legend
Low Clearance
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0084-RD_14X10
Zoro #
G9477870
UPC #
-
Country of Origin
United States
Item
Low Clearance Warning Reflective Label
Legend
Low Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Orange
Header
Warning
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Write on Surface
No
Glow In The Dark
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Orange
Sign Legend
Low Clearance
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Black
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Low Clearance Warning Reflective Label

Description

Low Clearance Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.