Warning Sign, 10" W, 7" H, 0.040" Thickness, U6-1127-NA_10x7

  • Mfr # U6-1127-NA_10x7

  • Zoro # G5258598


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Warning
Legend
If You Don't Have Permission To Be Here Leave Now
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1127-NA_10x7
Zoro #
G5258598
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
If You Don't Have Permission To Be Here Leave Now
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Orange
Operating Temp. Range
-40 Degrees F to 235 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Legend
If You Don't Have Permission To Be Here Leave Now
Maximum Service Temperature
140 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Glow In The Dark
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
No
Mirror Print
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Write on Surface
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Don't Have Permission To Be Here Leave Now, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.