Zoro Homepage

Warning Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U6-1053-RD_10X7

  • Zoro # G2097630


product price: $3.95
/ea

Key Features

Header
Warning
Legend
Do Not Block Door
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1053-RD_10X7
Zoro #
G2097630
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Do Not Block Door
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English
Double-Sided
No
Material
Vinyl
Header Background Color
Black, Orange
Background Color
Orange
Header Legend Color
Black
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Metal Detectable
No
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Legend
Do Not Block Door
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Average Outdoor Durability
1 to 2 yr
Sign Header
Warning
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Block Door, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products