Watch Your Head Low Clearance Could Result In Injury, 7 in W x 5 in H, LCU3-0007-RD_7x5

  • Mfr # LCU3-0007-RD_7x5

  • Zoro # G4840565


product price:  $4.79
/ea

Key Features

Legend
Watch Your Head Low Clearance Could Result In Injury
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0007-RD_7x5
Zoro #
G4840565
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Watch Your Head Low Clearance Could Result In Injury
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Material
Self-Adhesive Vinyl
Legend Style
Text
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Watch Your Head. Low Clearance Could Result In Injury.
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Background Color
Yellow
Adhesive Type
Acrylic
Mirror Print
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PPIC-81
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Header Pictogram ID
PPIC-51
Sign Header
Caution
Legend Pictogram Description
Overhead Clearance Hazard
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Overhead Clearance Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Your Head. Low Clearance Could Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.