Zoro Homepage

Collet, 5C, 9/32in

  • Mfr # 500-018

  • Zoro # G2054626


product price: $33.19
/ea

Key Features

Collet Series
5C
Range
Exact Size
Size
9/32"
Coolant Through
No
For Use With
Collet System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-018
Zoro #
G2054626
UPC #
-
Country of Origin
India

Dimensions

Size
9/32"
Max. Body Dia.
9/32 in
Overall Length
3 9/32 in
Head Dia.
1.4850 in
Max. Bore Dia.
1-1/8 in
Internal Thread Size
1.042"-24
Min. Size
9/32 in
Clamping Hole Length
1 1/16 in
External Thread Size
1.238-20
Outside Diameter - Maximum
1.47 in

Details

Item
Collet
Collet Series
5C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
External Thread Direction
Right Hand
TIR Max.
0.0008 in
Face Shape
Round
Taper Angle
20 Degrees
Collet Type
Standard
Measurement System
Inch
Internal Thread Direction
Right Hand
Number of Slots
3
Collapse Range - Maximum
0.281 in
Bore Shape
Round
T.I.R. Tolerance
0.0008 in

Description

Collet, 5C, Round, Overall Length 3 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.