Zoro Homepage

Collet Chuck, BT40, VMK12, Project 90mm

  • Mfr # BT40-MMC12C-90

  • Zoro # G0543159


product price: $856.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VMK12
For Use With
MPK/VMK Collets
Projection
3.54 in
Min. Collet Capacity
0.1580 in
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40-MMC12C-90
Zoro #
G0543159
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT40
Overall Length
6 5/64 in
Nose Dia.
1.1810 in
Nose Diameter
1.18 in
Compatible Collet Size - Minimum
0.19 in

Details

Item
Collet Chuck
Collet Series
VMK12
For Use With
MPK/VMK Collets
Projection
3.54 in
Min. Collet Capacity
0.1580 in
Balanceable
No
Pre-Balanced
Yes
Coolant Through
Yes
Material
High Speed Steel
Max. Collet Capacity
0.500 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Not Included
Speed - Maximum
30,000 RPM
Balance Rating
G2.5
T.I.R. Tolerance
0 in
Compatible Collet Wrench
ALLEN6
Coolant Supply
Coolant Through
Compatible Collet Series
VMK12
Product Type
BT Collet Chuck
Shank Type
Taper

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 3.54 in, VMK12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.