Collet, ER40, 13mmin
Mfr # E40-511
Zoro # G2047897
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Range
13.00 to 12.00mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E40-511
Zoro #
G2047897
UPC #
-
Country of Origin
Japan
Dimensions
Size
13.00mm
Max. Bore Dia.
31.20mm
Max. Body Dia.
13.00mm
Overall Length
1 13/16 in
Head Dia.
41.20mm
Outside Diameter - Maximum
1.61 in
Details
Item
Collet
Collet Series
ER40
Range
13.00 to 12.00mm
Coolant Through
No
For Use With
Collet Chucks
Coolant Fed
Non-Coolant Through
Number of Slots
8
Measurement System
Metric
Collet Type
Standard
Face Shape
Round
Taper Angle
16 Degrees
Compatible with Product Type
ER Collet Chucks
Material
Chromium-Molybdenum
Collapse Range - Maximum
13 mm
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499
Collapse Range - Minimum
12 mm
Description
Collet, ER40, Round, Overall Length 1 13/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.