Collet Square, 16C, 3/16in
Mfr # 164-012
Zoro # G2056069
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Collet Series
16C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164-012
Zoro #
G2056069
UPC #
-
Country of Origin
India
Dimensions
Size
3/16"
Max. Body Dia.
3/16 in
Max. Bore Dia.
1.8900 in
Internal Thread Size
1 11/16"-20
Min. Size
3/16 in
Overall Length
4 5/16 in
Head Dia.
2.2600 in
Outside Diameter - Maximum
2.26 in
Clamping Hole Length
29/32 in
External Thread Size
M47.5 x 1.75
Description
Collet, 16C, Square, Overall Length 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.