Collet, VC13, 7mm
Mfr # VCK13-7
Zoro # G2045849
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Collet Series
VC13
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VCK13-7
Zoro #
G2045849
UPC #
-
Country of Origin
Japan
Dimensions
Size
7.00mm
Overall Length
2 1/8 in
Min. Size
7.00mm
Max. Body Dia.
7.00mm
Clamping Hole Length
36 mm
Details
Item
Collet
Collet Series
VC13
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Number of Slots
6
Face Shape
Round
Measurement System
Metric
Compatible with Product Type
V13 Collet Chucks
Bore Shape
Round
Compatible Collet Chuck
VC Collet Chucks
Collapse Range - Maximum
7 mm
Torque - Maximum
55 ft-lb
Description
Collet, VC13, Round, Overall Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.