Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER25, 9.5mm

  • Mfr # E25-374(C)

  • Zoro # G2049665


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
0.374" to 0.354"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25-374(C)
Zoro #
G2049665
UPC #
-
Country of Origin
Japan

Dimensions

Size
9.50mm
Min. Size
0.3540 in
Max. Bore Dia.
18.50mm
Overall Length
1 3/8 in
Head Dia.
26.2mm
Max. Body Dia.
9.50mm
Outside Diameter - Maximum
1.02 in
Clamping Hole Length
1 3/32 in

Details

Item
Collet
Collet Series
ER25
Range
0.374" to 0.354"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
8
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Measurement System
Metric
Taper Angle
16 Degrees
Collet Type
Sealed
Material
Chromium-Molybdenum
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
9.5 mm
Collapse Range - Minimum
9 mm
Bore Shape
Round
Standards
DIN 6499

Description

Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.