Zoro Homepage

Coolant Collet, MMC12, 8mm

  • Mfr # VMK12-8

  • Zoro # G2045569


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMK12-8
Zoro #
G2045569
UPC #
-
Country of Origin
Japan

Dimensions

Size
8.00mm
Min. Size
8.00mm
Overall Length
2 13/64 in
Head Dia.
21.00mm
Max. Body Dia.
8.00mm
Outside Diameter - Maximum
0.827 in
Clamping Hole Length
31 mm

Details

Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Compatible with Product Type
MMC12 Mini Chuck
Measurement System
Metric
Collet Type
Standard
Face Shape
Round
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Number of Slots
3
Compatible Collet Chuck
MMC Collet Chucks
Collapse Range - Maximum
8 mm
Taper Angle
8 Degrees
Bore Shape
Round

Description

Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.