Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, NMTB30

  • Mfr # N3006-0375-1.75

  • Zoro # G7261158


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Projection
1.75 in
Dimension Type
Decimal inch
Bore Dia.
0.3750 in
Nose Dia.
1.000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3006-0375-1.75
Zoro #
G7261158
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Dimension Type
Decimal inch
Bore Dia.
0.3750 in
Nose Dia.
1.000 in

Details

Item
End Mill Holder
Projection
1.75 in

Description

End Mill Holder, Taper Size BT30, Bore Dia. 0.3750 in, Projection 1.75 in, Nose Dia. 1.000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.