ER Tappng Collet, ER40, 0.429x0.322in, CLNT

  • Mfr # ET40-429(C)

  • Zoro # G0539747


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Tap Size
9/16", M14
For Use With
ER Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET40-429(C)
Zoro #
G0539747
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.429" x 0.322"
Tap Size
9/16", M14
Clamping Hole Length
63/64 in
Max. Body Dia.
0.4290 in
Overall Length
1 13/16 in
Tap Square Size
0.322 in
Tap Shank Diameter
0.429 in
Tap Size - Inches - Maximum
9/16 in
Tap Size - Millimeters - Maximum
M14
Outside Diameter - Maximum
1.57 in

Details

Item
Sealed Tap Collet
Collet Series
ER40
For Use With
ER Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Features
ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets
Number of Slots
8
Collet Type
ER Tap
Measurement System
Inch
Product Type
Sealed Tap Collet
Series
ER40
Quick-Change Status
Not Quick-Change
Compatible Tap Holder
ER Collet Chucks

Description

Sealed Tap Collet, Tap Size 9/16 In., M14, Tap Square Size 0.322 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Coolant Through, Features ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.