Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HS Milling Chck Holder, BT40, Proj 3.54in

  • Mfr # BT40-C1-90G

  • Zoro # G0543210


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Collet Series
KM1
Coolant Through
Yes
Bore Depth
2.3200 in to 3.1500 in
Taper Size
BT50
Projection
4.133 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40-C1-90G
Zoro #
G0543210
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
2.3200 in to 3.1500 in
Taper Size
BT50
Nose Dia.
2.1600 in
Hole Dia.
1 in
Nose Diameter
2.72 in

Details

Item
Milling Chuck
Collet Series
KM1
Coolant Through
Yes
Projection
4.133 in
Coolant Fed
Coolant Through
TIR Max.
Less Than 0.0002 in
Clamping Range
1/8 in to 1 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Measurement System
Inch
Coolant Supply
Coolant Through
Product Type
Milling Chuck
Contact Type
Dual Contact
Compatible Reducing Sleeve
CCK1-1/4; CCNK1-1/4; KM1-1/4
Includes Spanner Wrench
Spanner Wrench Not Included
Compatible Spanner Wrench Manufacturer Model Number
9CKR; 9HC32; CCKL32
Speed - Maximum
8,000 RPM
T.I.R. Tolerance
0.0002 in
Material
Molybdenum 4340

Description

Milling Chuck, Taper Size BT50, Hole Dia. 1 in, Nose Dia. 2.1600 in, Collet Series KM1, Projection 4.133 in, Coolant Fed Coolant Through, Bore Depth 2.3200 in to 3.1500 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.