Zoro Homepage

HS Mllng Chuck Holder, 3.35in Proj

  • Mfr # CAT40-C3/4-85UG

  • Zoro # G0541436


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Collet Series
KM3/4
Coolant Through
Yes
Projection
4.133 in
Hole Dia.
3/4 in
Bore Depth
2.0800 in to 3.1500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-C3/4-85UG
Zoro #
G0541436
UPC #
-
Country of Origin
Japan

Dimensions

Hole Dia.
3/4 in
Bore Depth
2.0800 in to 3.1500 in
Nose Dia.
1.8900 in
Taper Size
CAT50
Nose Diameter
2.716 in

Details

Collet Series
KM3/4
Coolant Through
Yes
Projection
4.133 in
Item
Milling Chuck
Coolant Fed
Coolant Through
Clamping Range
1/8 in to 3/4 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
TIR Max.
Less Than 0.0002 in
Measurement System
Inch
Product Type
Milling Chuck
Material
Molybdenum 4340
Compatible Spanner Wrench Manufacturer Model Number
GH32
Coolant Supply
Coolant Through
T.I.R. Tolerance
0.0002 in
Compatible Reducing Sleeve
KM1.1/4
Speed - Maximum
20,000 RPM
Includes Spanner Wrench
Spanner Wrench Not Included

Description

Milling Chuck, Taper Size CAT50, Hole Dia. 3/4 in, Nose Dia. 1.8900 in, Collet Series KM3/4, Projection 4.133 in, Coolant Fed Coolant Through, Bore Depth 2.0800 in to 3.1500 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.