Zoro Homepage

Jacobs Taper Holdr, NMTB30, No 33, 0.625inDia

  • Mfr # N3003-0033-0.59

  • Zoro # G0184068


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Taper Style
Jacobs
Projection
0.594 in
Taper Size
NMTB30
Nose Dia.
0.6200 in
Inside Taper
#33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3003-0033-0.59
Zoro #
G0184068
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
NMTB30
Nose Dia.
0.6200 in
Inside Taper Size
#33
Mount Taper Size
JT33
Shank Taper Size
NMTB30

Details

Taper Style
Jacobs
Projection
0.594 in
Item
Drill Chuck Arbor
Inside Taper
#33
For Use With
Erickson QC Spindle
Inside Taper Type
Jacobs
Taper Type
Jacobs
Mount Taper Type
Jacobs
Shank Taper Type
NMTB
Product Type
Drill Chuck Arbor
Coolant Supply
Non-Coolant Through

Description

Drill Chuck Arbor, Taper Size NMTB30, Inside Taper Size #33, Projection 0.594 in, Nose Dia. 0.6200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.