Milling Chuck Holder, HSK63, 3.94in Proj

  • Mfr # HSK63A-C1-100

  • Zoro # G0539047


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Projection
4.134 in
Coolant Through
Yes
Taper Size
NMTB50
Collet Series
KM1
Bore Depth
2.3200 in to 3.1500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-C1-100
Zoro #
G0539047
UPC #
-
Country of Origin
Japan

Dimensions

Nose Dia.
2.3600 in
Taper Size
NMTB50
Bore Depth
2.3200 in to 3.1500 in
Hole Dia.
1 in
Nose Diameter
2.72 in

Details

Projection
4.134 in
Coolant Through
Yes
Item
Milling Chuck
Collet Series
KM1
Coolant Fed
Coolant Through
TIR Max.
Less Than 0.0002 in
Clamping Range
1/8 in to 1 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Compatible Spanner Wrench Manufacturer Model Number
9CKR; 9HC32; CCKL32
Material
Molybdenum 4340
Includes Spanner Wrench
Spanner Wrench Not Included
T.I.R. Tolerance
0.0002 in
Product Type
Milling Chuck
Speed - Maximum
6,000 RPM
Finish
Nickel Chromium
Measurement System
Inch
Coolant Supply
Coolant Through
Compatible Reducing Sleeve
CCK1-1/4; CCNK1-1/4; KM1-1/4

Description

Milling Chuck, Taper Size NMTB50, Hole Dia. 1 in, Nose Dia. 2.3600 in, Collet Series KM1, Projection 4.134 in, Coolant Fed Coolant Through, Bore Depth 2.3200 in to 3.1500 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.