Milling Chuck Holder, HSK63, Nose 2.717in

  • Mfr # HSK63A-C32-130

  • Zoro # G0538977


product price:  $801.99
/ea
Free Shipping & Returns

Key Features

Collet Series
KM32
Bore Depth
0.75 in
Hole Dia.
32mm
Nose Dia.
2.7100 in
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-C32-130
Zoro #
G0538977
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
0.75 in
Hole Dia.
32mm
Nose Dia.
2.7100 in
Taper Size
BT40
Bore Diameter
1 in
Nose Diameter
2.22 in

Details

Collet Series
KM32
Projection
3.15 in
Coolant Through
Yes
Item
Milling Chuck
Coolant Fed
Coolant Through
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Clamping Range
3.00mm to 32.00mm
TIR Max.
Less Than 0.0002 in
Measurement System
Inch
Product Type
Milling Chuck
Coolant Supply
Coolant Through
Compatible Reducing Sleeve
KM32

Description

Milling Chuck, Taper Size BT40, Hole Dia. 32mm, Nose Dia. 2.7100 in, Collet Series KM32, Projection 3.15 in, Coolant Fed Coolant Through, Bore Depth 0.75 in, Clamping Range 3.00mm to 32.00mm, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.