Shop All Tap Holders
Lyndex-Nikken
Rigid Tap Holder, #2, BT50, 4.16in Length
Mfr # B50R5-0875-4.16
Zoro # G2052946
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #2
- Overall Length 4.16 in
- Sleeve Dia. 2.0 in
- Construction Steel
- Tooling Size BT50
Product Information
- Brand Lyndex-Nikken
- MFR # B50R5-0875-4.16
- Zoro # G2052946
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #2 |
Overall Length | 4.16 in |
Sleeve Dia. | 2.0 in |
Tooling Size | BT50 |
Details
Description
Rigid Tap Holder, Tap Size #2, Tooling Size BT50, Overall Length 4.16 in, Sleeve Dia. 2 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper, 4 (1122400)
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- DRILL AMERICA m33x3.5 HSS Metric 4 Flute Bottoming Hand Tap (DWTB33X3.5)
- JPW INDUSTRIES Tradesman 1745 Vise 4-1/2 Jaw Width (28805)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- HHIP 3/4" R8 Shell End Mill Holder (3900-1712)
- Lyndex-Nikken Tap Holders