Zoro Homepage

Step Collet, 5C, 2in

  • Mfr # 550-002

  • Zoro # G2053591


product price: $93.75
/ea
Free Shipping & Returns

Key Features

Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550-002
Zoro #
G2053591
UPC #
-
Country of Origin
India

Dimensions

Size
2"
Max. Body Dia.
2 in
Min. Size
2 in
Overall Length
4 33/64 in
Outside Diameter - Maximum
2.01 in
External Thread Size
1.238-20
Clamping Hole Length
2 3/64 in

Details

Item
Collet
Collet Series
5C
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
Machinable
Face Shape
Round
Number of Slots
3
Material
Steel
Finish
Hardened
Collapse Range - Maximum
2 in
Bore Shape
Machinable

Description

Collet, 5C, Round, Overall Length 4 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.