Straight Collet, KM3/4, 1/4in
Mfr # KM3/4-1/4
Zoro # G2046655
product price: $73.15
/eaKey Features
Collet Series
KM
Range
Exact Size
Size
1/4"
For Use With
Milling Chuck Holders
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM3/4-1/4
Zoro #
G2046655
UPC #
-
Country of Origin
Japan
Dimensions
Size
1/4"
Max. Body Dia.
1/4 in
Min. Size
1/4 in
Overall Length
2 3/32 in
Max. Bore Dia.
0.9800 in
Clamping Hole Length
1 19/64 in
Outside Diameter - Maximum
0.98 in
Details
Item
Collet
Collet Series
KM
Range
Exact Size
For Use With
Milling Chuck Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
Standard
Face Shape
Round
Measurement System
Inch
Number of Slots
3
Compatible Collet Chuck
Milling Chucks
Bore Shape
Round
Collapse Range - Maximum
0.25 in
Description
Collet, KM, Round, Overall Length 2 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.