Straight Collet, KM3/4, 8mm
- Mfr # KM3/4-8
- Zoro # G2046521
product price:Â
$
77.69
/ea
Key Features
Collet Series
KM
Range
Exact Size
Size
8.00mm
For Use With
Milling Chuck Holders
Coolant Through
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM3/4-8
- Zoro #
- G2046521
- UPC #
- -
- Country of Origin
- United States
- Item
- Collet
- Collet Series
- KM
- Range
- Exact Size
- For Use With
- Milling Chuck Holders
- Coolant Through
- No
- Coolant Fed
- Non-Coolant Through
- Number of Slots
- 3
- Collet Type
- Standard
- Face Shape
- Round
- Measurement System
- Metric
- Compatible Collet Chuck
- Milling Chucks
- Collapse Range - Maximum
- 8 mm
- Bore Shape
- Round
- Compatible Product Type
- Milling Chuck Holders
Dimensions
- Size
- 8.00mm
- Min. Size
- 8.00mm
- Max. Body Dia.
- 8.00mm
- Max. Bore Dia.
- 25.00mm
- Overall Length
- 2 3/32 in
- Outside Diameter - Maximum
- 0.98 in
- Clamping Hole Length
- 1 7/16 in
- Wire Rope Length
- 2 3/32 in
- Length
- 2 3/32 in
- Bottle Size
- 8.00mm
- Size - Alpha
- 8.00mm
- Container Size
- 8.00mm
Description
Collet, KM, Round, Overall Length 2 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.