
Tapping Collet, No 1, M12, M9 Tap Sz
Mfr # SE1-9.0X7.1
Zoro # G0537105
product price: $55.99
/eaKey Features
Collet Series
#1
For Use With
Tap Holders
Tap Size
M12, M9
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE1-9.0X7.1
Zoro #
G0537105
UPC #
-
Country of Origin
Italy
Dimensions
Size
9mm x 7.1mm
Tap Size
M12, M9
Max. Bore Dia.
3/4 in
Head Dia.
1.1800 in
Max. Body Dia.
9.00mm
Clamping Hole Length
9/32 in
Overall Length
1 1/8 in
Outside Diameter - Maximum
1.18 in
Details
Item
Collet
Collet Series
#1
For Use With
Tap Holders
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
PosiDrv Rigid Tap
Standards
ISO
Face Shape
Round
Measurement System
Inch
Product Type
Rigid Tap Collet
Series
TAPC
Description
Collet, Tap Size M12, M9, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.