Tapping Collet, No 2, 0.367x0.275in, CLNT
Mfr # NT10-032(S)
Zoro # G0537796
product price: $91.25
/ea
Free Shipping & Returns
Key Features
Collet Series
#2
Coolant Through
Yes
For Use With
Tap Holders
Tap Size
1/2"
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT10-032(S)
Zoro #
G0537796
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.367" x 0.275"
Tap Size
1/2"
Max. Body Dia.
0.3670 in
Clamping Hole Length
27/64 in
Head Dia.
1.9800 in
Max. Bore Dia.
1.2200 in
Overall Length
1 47/64 in
Outside Diameter - Maximum
1.89 in
Details
Item
Collet
Collet Series
#2
Coolant Through
Yes
For Use With
Tap Holders
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
PosiDrv Rigid Tap
Measurement System
Inch
Product Type
Tap Collet
Series
TAPC
Description
Collet, Tap Size 1/2 In., Coolant Fed Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.