Zoro Homepage

Tapping Collet, No 2, 2.8x2.1in

  • Mfr # SE2-2.8X2.1

  • Zoro # G0536947


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Collet Series
#2
Coolant Through
No
For Use With
Tap Holders
Tap Size
M2, M2.2, M2.5, M4
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE2-2.8X2.1
Zoro #
G0536947
UPC #
-
Country of Origin
Italy

Dimensions

Size
2.800" x 2.100"
Tap Size
M2, M2.2, M2.5, M4
Max. Bore Dia.
1.2200 in
Max. Body Dia.
2.80mm
Head Dia.
1.9800 in
Clamping Hole Length
27/64 in
Overall Length
1 51/64 in
Outside Diameter - Maximum
1.98 in

Details

Item
Collet
Collet Series
#2
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Standards
DIN 371, DIN 376
Face Shape
Round
Collet Type
PosiDrv Rigid Tap
Product Type
Rigid Tap Collet
Series
TAPC

Description

Collet, Tap Size M2, M2.2, M2.5, M4, Coolant Fed Non-Coolant Through, For Use With Tap Holders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.