Tapping Collet, No 3, 19x15in
Mfr # SE3-19.0X15.0
Zoro # G0536700
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#3
Coolant Through
No
For Use With
Tap Holders
Tap Size
M24, M25
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE3-19.0X15.0
Zoro #
G0536700
UPC #
-
Country of Origin
Italy
Dimensions
Size
19" x 15 "
Tap Size
M24, M25
Max. Bore Dia.
1.8900 in
Max. Body Dia.
19.00mm
Clamping Hole Length
35/64 in
Head Dia.
2-3/4 in
Outside Diameter - Maximum
2.75 in
Details
Item
Collet
Collet Series
#3
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Face Shape
Round
Collet Type
PosiDrv Rigid Tap
Standards
JIS
Product Type
Rigid Tap Collet
Series
TAPC
Description
Collet, Tap Size M24, M25, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.