Tapping Collet, No 3, M24 Tap Sz, 18x14 in
Mfr # SE3-18.0X14.0
Zoro # G0536728
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Collet Series
#3
Tap Size
M24
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE3-18.0X14.0
Zoro #
G0536728
UPC #
-
Country of Origin
Italy
Dimensions
Size
18" x 14 "
Tap Size
M24
Clamping Hole Length
35/64 in
Head Dia.
2-3/4 in
Max. Bore Dia.
1.8900 in
Max. Body Dia.
18.00mm
Outside Diameter - Maximum
2.75 in
Details
Item
Collet
Collet Series
#3
Coolant Through
No
For Use With
Tap Holders
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Face Shape
Round
Collet Type
PosiDrv Rigid Tap
Standards
ISO
Product Type
Rigid Tap Collet
Series
TAPC
Description
Collet, Tap Size M24, Coolant Fed Non-Coolant Through, For Use With Tap Holders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.