Zoro Homepage

Locker Feet Anchor, PK10

  • Mfr # NF5870

  • Zoro # G7251522


product price: $24.29
/pk 10, $2.43/ea

Key Features

Includes
Hardware
Material
Steel
Includes Fasteners
Yes
Product Type
Locker Foot
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF5870
Zoro #
G7251522
UPC #
-
Country of Origin
United States

Details

Item
Locker Feet Anchor
Includes
Hardware
Material
Steel
Includes Fasteners
Yes
Product Type
Locker Foot
Finish
Galvanized

Description

Locker Feet Anchor, Footplate Width Not Applicable, Number of Bases/Pedestals Not Applicable, For Locker Depth Not Applicable, For Locker Width Not Applicable, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Product Type Locker Foot, Finish Galvanized, Includes Hardware, Includes Fasteners Yes, Material Steel, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.