Zoro Homepage

Medium Duty Beam, 14 ga, Gray

  • Mfr # DDHB60

  • Zoro # G415554997


product price: $24.15
/ea

Key Features

Overall Height
2 5/8 in
Overall Depth
60 in
Color
Gray
Load Capacity
800 lb
Beam Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDHB60
Zoro #
G415554997
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 5/8 in
Overall Depth
60 in
Overall Width
60 in

Details

Color
Gray
Item
Medium Duty Beam
Load Capacity
800 lb
Beam Gauge
14 ga
Product Type
Beam

Description

Medium Duty Beam, Color Gray, 14 ga Beam Gauge, Mounting Type Rivet, Overall Depth 60 in, Overall Height 2 5/8 in, Overall Width 60 in, Product Type Beam, Load Capacity 800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.