Row Spacer, 144" Overall Height, Steel
Mfr # GVRSPC08
Zoro # G4565540
product price: $16.49
/eaKey Features
Overall Height
144 in
Load Capacity
2,170 lb
Color
Gray
Material
Steel
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GVRSPC08
Zoro #
G4565540
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
144 in
Overall Depth
8 in
Overall Height
144 in
Details
Load Capacity
2,170 lb
Color
Gray
Material
Steel
Finish
Zinc-Plated
Pallet Rack Construction
Teardrop
Item
Row Spacer
Includes
Hardware
Description
Row Spacer, Overall Depth 8 in, Overall Height 144 in, Overall Width 144 in, 2,170 lb Load Capacity, Steel, Gray, Zinc-Plated, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.