Shelf, 85" H, 36" W, Steel, 800 lb. Capacity
Mfr # DDJ115006
Zoro # G2930614
product price: $1,745.99
/eaKey Features
Color
Dove Gray
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDJ115006
Zoro #
G2930614
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
24 in
Overall Height
84 in
Details
Item
Shelf
Color
Dove Gray
Shelving Material
Steel
Shelf Capacity
800 lb
Finish
Powder Coated
Number of Shelves
5
Shelf Style
Solid
Shelving Gauge
20 ga
Includes
(2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets
For Use With
Shelving Units
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Gauge
20
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Steel
Finish - Shelving and Racks
Powder Coated
Frame Material
Steel
Whole Unit Load Capacity
2,500 lb
Load Capacity per Shelf
800 lb
Description
Shelf, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 800 lb, Whole Unit Load Capacity 2,500 lb, Number of Shelves 5, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Style Solid, Shelving Material Steel, Shelving Gauge 20 ga, Includes (2) Closed Uprights, (5) Shelves, Back Sheet, Drawer Kit with Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.