Steel, Clip Adjustable Shelving
Mfr # DD8347X
Zoro # G5499622
product price: $297.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Color
Dove Gray
Overall Width
48 in
Overall Height
84 in
Shelving Material
Steel
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD8347X
Zoro #
G5499622
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
18 in
Overall Height
84 in
Details
Item
Steel, Clip Adjustable Shelving
Color
Dove Gray
Shelving Material
Steel
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Gauge
18 ga
Includes
(1) Lateral Cross Brace, (1) T-Post Open Upright Assembly, (6) Extra Heavy-Duty Shelf
Standards
Greenguard Certified
Shelf Configuration
Add-On
Post Construction
Angle
Shelf Adjustment Increments
1 1/2 in
Duty Rating
Heavy-Duty
Mounting Hardware Required
Yes
Assembled
Partially Assembled
Whole Unit Load Capacity
4,200 lb
Post Gauge
16 ga
Load Capacity per Shelf
700 lb
Frame Material
Steel
Description
Steel, Clip Adjustable Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 700 lb, Whole Unit Load Capacity 4,200 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Partially Assembled, Shelving Gauge 18 ga, Post Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Type Bolts, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.