Storage Cabinet, 78 in H, 36 in W, 18 in D, Swing, Keyed, 4 Shelves

  • Mfr # KK1398

  • Zoro # G116296363


product price:  $565.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes
Key
Shelf Adjustment Increments
3/4 in
Lock Type
Keyed
Door Type
Solid
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KK1398
Zoro #
G116296363
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Width
36 in
Panel Material Thickness
20 ga
Overall Height
78 in
Overall Depth
18 in
Shelf Width
35 1/2 in

Details

Includes
Key
Shelf Adjustment Increments
3/4 in
Lock Type
Keyed
Door Type
Solid
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Base Type
Frame
Cabinet Material
Steel
Item
Storage Cabinet
Mobility
Stationary
Duty Rating
Light Duty
Load Capacity per Shelf
225 lb
Cabinet Finish
Powder Coated
Body Panel Type
Solid
Number of Doors
2
Shelf Material
Steel
Number of Shelves
4
Method of Construction
Bolted
Includes Keys
Yes
Frame Assembled
Assembled
Cabinet Color
Black
Cabinet Storage Components
Shelves
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 225 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 20 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.