Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Tier, Putty

  • Mfr # PP5202ISU

  • Zoro # G6259233


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5202ISU
Zoro #
G6259233
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Width
9 1/4 in
Opening Depth
10 7/8 in

Details

Color
Putty
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legs
Included
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Number of Openings
2
Item - Wardrobe Lockers
Wardrobe Locker
Locker Door Type
Louvered
Locker Lock Type
Accommodates Built-In Lock or Padlock
Assembled/Unassembled
Assembled
Finish
Powder Coated
Handle Type
Recessed Lift
Legs Included
Yes
Locker Handle Type
Recessed Lift
Material
Cold rolled steel
Tier
Two
Includes
Number Plate
Locker Material
Steel
Locker Configurations
(1) Wide, (2) Tier
Locker Color Family
Beiges/Whites
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Number of Units Wide
1
Number of Tiers
2
Locker Finish
Powder Coated
Frame Assembled
Assembled
Audit Trail Storage
None
Number of Lockers
2
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 10 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.