Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Putty

  • Mfr # PP5022

  • Zoro # G6262627


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP5022
Zoro #
G6262627
UPC #
694049004251
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
66 in
Opening Height
60 in
Opening Width
12 in
Opening Depth
18 in
Shelf Material Thickness
24 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Color
Putty
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Legs Included
Yes
Locker Color Family
Beiges/Whites
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Cold rolled steel
Legs
Included
Number of Openings
1
Locker Configurations
(1) Wide, (1) Tier
Includes
Hat shelf
Locker Material
Steel
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Locker Lock Type
Accommodates Built-In Lock or Padlock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Tier
One
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Recessed Lift
Locker Door Type
Louvered
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Method of Construction
Welded
Audit Trail Storage
None
Number of Shelves per Opening
1
Number of Tiers
1
Locker Color
Tan
Includes Number Plates
Yes
Includes Hanging Rod
Yes
Number of Units Wide
1
Includes Locks
No
Frame Assembled
Unassembled
Locker Finish
Powder Coated

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 12 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 60 in, Opening Width 12 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.